missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell Edmont™ HyFlex™ Lightweight Polyurethane Gloves
Shop All Ansell Products
Click to view available options
Size:
6
7
8
9
10
11
Unit Size:
12 pairs
Description
- Seamless construction
- Abrasion resistance
- Knitted construction
- Nylon liner
- Water-based polyurethane and nitrile coating
- 3/4-Dipped finish
- Knitwrist cuff
Specifications
Specifications
| Back Material | Polyurethane |
| Certifications/Compliance | CE Mark, EN 388 : 4134 |
| Cuff Material | Polyurethane |
| Coating Material | Polyurethane |
| Product Type | Lightweight Gloves |
| Size | 6 |
| Style | 11-402 |
| Glove Cuff Style | Elasticated |
| Lining | Nylon |
| Palm Type | 3/4 Dipped palm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction