missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ Hyflex™ 11-427 Series Medium Duty 3/4 Dipped Nitrile Polyurethane Gloves
Click to view available options
Size:
7
8
9
10
Description
- Mechanical protection gloves
- Seamless knitted glove, gauge 13
- Palm fit coating
- Water based process environmentally friendly innovative coating
- Silicone-free
- Good abrasion and blade cut resistance
- Heat resistant up to 100°C
- Offers an indicator button (orange) which belong to a range of color code corresponding to a cut level : 1 (green), 3 (orange), 5 (red)
Applications:
- Aeronautics
- Assembling metal parts and components
- Assembly of white goods
- Finishing works
- Glass manufacturing
- Cutting small dry or lightly oiled parts
- Maintenance
- Plastics injection and moulding
Specifications
Certifications/Compliance | EN 420:2003 + A1:2009 and EN 388:2006,EN 407:2004 |
Color | Gray, Bright Yellow |
Material | Nitrile |
Size | 9 |
Glove Cuff Style | Knit |
Model | 11-427_9 |
Series | 11-427 |
Length (Metric) | 220 to 260 mm |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'