missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell HyFlex™ 11-727 Polyurethane-Coated Abrasion Resistant Gloves
Shop All Ansell Products
Click to view available options
:
5
Description
- Gloves offer flexibility and fit, as well as a secure grip
- Ultralight fabric and tailored-to-hand fit creates the sensation of bare-hand comfort
- Intercept™ is a specialized knitting technology that blends engineered, synthetic, and natural fibers into high performance yarns
- Ideal for handling dry to slightly oily pieces in a wide range of environments
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 6 |
| Certifications/Compliance (Europe) | EN 420:2003 + A1:2009, EN 420:2003 + A1:2009, REACH Compliant |
| Coating Material | Polyurethane |
| Color | Gray |
| Cut Resistance Rating | ANSI A2 |
| Hand | Specific |
| Latex Free | Yes |
| Material | Intercept Technology Yarn |
| Product Type | Mechanical Protection Gloves |
| Size | 5 |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction