Learn More
Thermo Scientific™ HyPURITY™ C8 Guard Cartridges
Thermo Scientific™ HyPURITY™ C8 Guard Cartridges are available in limited dimensions. Please contact Customer Service for more details.
Brand: Thermo Scientific™ 22205-014001
Additional Details : Weight : 0.10000kg
Description
Thermo Scientific™ HyPURITY™ C8 Guard Cartridges are available in limited dimensions. Please contact Customer Service for more details.
- The 10mm design offers maximum protection with minimal increase in retention
- Fit Thermo Scientific UNIGUARD™ direct connection and stand alone holders
- High quality, highly pure silica columns
Requires:
Thermo Scientific UNIGUARD direct connection or stand alone holder, sold separately.
Specifications
8% | |
5 μm | |
190Å | |
4 mm | |
Yes |
2 to 9 | |
10 mm | |
200 m2/g | |
Uniguard Direct-connection and Stand Alone Holder | |
L7 |