missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ I/P™ Precision Pump Tubing, PharMed™ BPT
Protect your light-sensitive samples
Brand: Masterflex™ 06508-82
Additional Details : Weight : 4.50000kg
Description
- Genuine Masterflex™ tubing undergoes robust testing to provide optimal performance/pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy, and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory Approvals to match your unique application
- Always in stock—most formulations and sizes available to ship same day
Specifications
Pump Tubing | |
Autoclavable | |
12.7 mm | |
0.98 in. | |
25 ft. | |
Masterflex™ I/P Pump Heads | |
-51°C | |
82 | |
12.7 in. | |
29 ft. Water | |
Opaque Beige | |
132°C |
USP Class VI; European Pharmacopoeia (EP 3.2.9); FDA 21 CFR 177.2600; NSF-51; REACH, RoHS compliant | |
1/2 in. | |
PharMed BPT | |
25 mm | |
762 cm | |
-60°F | |
Acids, Alkalies | |
0.02 to 13 mL/min | |
8.8 m Water | |
CO2: 360, H2: 97, O2: 80, N2: 40 | |
270°F |