missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ I/P™ Pump Head Adapters
Click to view available options
Flow Rate:
0.12 to 5 L/min.
0.12 to 9.3 L/min.
Unit Size:
Each
Description
- Flow rates depend on drive rpm, pump head, and tubing size
- Suitable for use with 1⁄10 hp to 1⁄2 hp 56C Frame Motors
- Cast aluminum adapters feature built-in gear box for easy setup
- Allows for specific application pump customization
- Add a motor controller for variable-speed and/or remote-control operation
- Adapters are compatible with all I/P pump heads
Specifications
Specifications
| Description | 17.8:1 Gear Ratio |
| Dimensions (L x W x H) | (171 x 165 x 165 mm) |
| Flow Rate | 0.12 to 5 L/min. |
| For Use With | 1⁄10 hp to 1⁄2 hp 56C Frame Motors |
| Includes | Built-In Gear Box, Cast Aluminum Adapters, Hardware |
| Material | Painted Aluminum |
| Motor Type | NEMA Type 56C Mounting |
| No. of Pump Heads | 2 Accepted |
| Speed | 20 to 194 rpm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction