missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ i75 Series R4400 Ribbon for the i7500 Label Printer
Click to view available options
Color:
Blue
Green
Red
White
Width (Metric):
60 mm
83 mm
110 mm
Unit Size:
Each
Description
- i75-series ribbon is self-centering with ink-side always correctly facing the label
- One-color ribbon for printing a single color onto a label
- R4400 Series High-Density Colored Resin formulation offers excellent resistance to solvents, scratches and high heat when printed on the appropriate label material from Brady™
- Recommended for printing on glossy or very smooth label stocks, such as B-483 Ultra Aggressive Polyester and B-423 Permanent Polyester from Brady™
- Combine Brady label materials with their recommended ribbon series for superior legend performance
Specifications
Specifications
| Product Type | Printer Ribbon |
| Color | White |
| For Use With (Equipment) | i7500 |
| Material | Polyester |
| Print Technology | Ink Jet |
| Length (English) | 328.08 yd. |
| Width (English) | 2.36 in. |
| Length (Metric) | 300 m |
| Width (Metric) | 60 mm |
| Thickness (Metric) | 4.5 μm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction