missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ I7500 Spare T-Wrench Accessory
Click to view available options
Unit Size:
Each
Description
- Used to change rollers and install accessories
- Mounts on the base housing of the printer for storage and easy access
- Ships standard with all i7500 printer models
Specifications
Specifications
| Product Type | Utility Hook |
| For Use With (Equipment) | i7500 |
| Width (Metric) | 12.7 mm |
| Height (English) | 1.4 in. |
| Height (Metric) | 35.56 mm |
| Depth (English) | 3.7 in. |
| Depth (Metric) | 93.98 mm |
| Dimensions (L x W x H) | 12.7 x 35.56 x 93.98 mm |
| Color Capability | Grey |
| Model | i7500-T-WRENCH |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction