missing translation for 'onlineSavingsMsg'
Learn More

Brema Ice Makers™ Ice Cube Maker

Product Code. 15984768
Click to view available options
Capacity (Metric):
4 kg
Cooling Type:
Air-cooled
This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.

Product Code. 15984768

Brand: Brema Ice Makers™ CB184IAHCWX

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.

Brema™ Ice Cube Makers use a water-spray system producing clear crystal ice cubes for use in a range of working environments.

  • European manufactured to high quality standards with food-grade stainless steel double skin insulated body
  • Water spray system produces crystal-clear 18 gram cubes
  • Different models available to produce up to 40 kg/day with up to 16 kg bin storage capacity
  • Air-cooled or water cooled options
  • Fitted with removable and cleanable air filter
  • Ice storage bin made of ABS plastic with rounded edges for easy cleaning
  • Removable spray jets and stainless steel spray bar for easy cleaning
  • Insulated slide-up disappearing lid
  • High ambient operation up to 43°C
  • Four height-adjustable feet
  • R290 refrigerant

Specifications

Ambient Temperature (Metric) Up to 43°C
Cooling Type Air-cooled
Capacity (Metric) 4 kg
Depth (Metric) 470 mm
Product Type Cube Ice Maker
Height (Metric) 590 mm
Width (Metric) 390 mm
Yield 21 kg/24 hr.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.