missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyrex™ Tubing Insert for GL14 Screw Cap
Choose a two or three port connection system screwcap and then add tubing adapters and inserts to attach tubing. Pyrex™ Tubing Insert for GL14 Screw Cap provides a means to transfer liquids within a closed, sterile system.
22.55€ - 23.20€
Specifications
Product Type | Tubing Insert |
---|---|
Autoclavable | Autoclavable |
MaxOperatingTempMetric | 140°C |
Product Code | Brand | For Use With | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With | Price | Quantity & Availability | |||||
15153937
|
Pyrex™
4539/06 |
GL14 screwcap with tubing outlet, 3.2mm ID |
23.20€
Each |
Estimated Shipment: 12-06-2024
Log in to see stock. |
|||||
15143937
|
Pyrex™
4539/04 |
GL14 screwcap with tubing outlet, 3.0mm ID |
23.20€
Each |
Estimated Shipment: 12-06-2024
Log in to see stock. |
|||||
15133937
|
Pyrex™
4539/02 |
GL14 screwcap with tubing outlet, 1.6mm ID |
23.20€
Each |
Estimated Shipment: 15-07-2024
Log in to see stock. |
|||||
15163937
|
Pyrex™
4539/08 |
GL14 screwcap with tubing outlet, 6.0mm ID |
22.55€
Each |
Estimated Shipment: 12-06-2024
Log in to see stock. |
|||||
Description
- For use with Pyrex™ GL45 media-lab bottles
- Facilitates the transfer of liquids within a closed sterile system
- Autoclavable and dishwasher safe
Specifications
Tubing Insert | |
Autoclavable | |
140°C |