missing translation for 'onlineSavingsMsg'
Learn More
Learn More
HUBER Insulated Sleeving
Click to view available options
For Use With (Equipment):
15 mm Tubing
G1 1/4 Braided Hoses
G1 Braided Hoses
G1/2 Braided Hoses
G3/4 Braided Hoses
Metal Hose
Tube NW12
Tubing
Diameter (Metric):
12 mm
13 mm
17 mm
19 mm
28 mm
35 mm
42 mm
48 mm
57 mm
Includes:
Thickness-12 mm
Thickness-19 mm
Thickness-22 mm
Thickness-23 mm
Thickness-7 mm
Unit Size:
Each
Specifications
Specifications
| For Use With (Equipment) | Tubing |
| Type | Insulated Sleeving |
| Includes | Thickness-7 mm |
| Diameter (Metric) | 13 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction