missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Novus Biologicals™ IR Fluorescent Particles, Jade Green, 2.8-3.4 um
Shop All Bio Techne Products
Click to view available options
Quantity:
2 mL
Unit Size:
2mL
Specifications
Specifications
| Content And Storage | Store at 4°C. Do not freeze. |
| Color | Jade Green |
| For Use With (Application) | Flow Cytometry |
| Material | Polystyrene |
| Product Type | Fluroescent Carboxylate-Modified Particle |
| Quantity | 2 mL |
| Diameter (Metric) | 2.8 to 3.4 μm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction