missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ ISO Safety Sign - Disinfect Surface, German
Click to view available options
Dimensions (L x W):
150 x 50 mm
148 x 210 mm
210 x 297 mm
297 x 105 mm
297 x 420 mm
450 x 150 mm
600 x 200 mm
Material:
Aluminum
Laminated Polyester
Polypropylene
Unit Size:
Each
Description
- Sign compliant to ISO 7010
Specifications
Specifications
| Certifications/Compliance | ISO 7010; Compliant with Directive 2011/65/EU and 2015/863 |
| Alternate Part Number | M/M062/DE454/ALU-148x210-1 |
| Grade | M062 |
| Material | Aluminum |
| Quantity | 1 Ea. |
| Mounting Type | Surface Mount, Wall Mount |
| For Use With (Application) | Facility Identification, Safety Identification |
| Height (English) | 8.27 in. |
| Height (Metric) | 210 mm |
| Thickness | 1 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction