missing translation for 'onlineSavingsMsg'
Learn More

BOLA Jars

Product Code. 10083291
Click to view available options
Height (Metric):
47 mm
53 mm
67 mm
74 mm
95 mm
116 mm
151 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10083291

Brand: BOLA A13009

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Jars PFA, with screw cap

Translucent, non-porous, sturdy design, screw cap.

Specifications

Capacity 240 mL
Color Transparent
Sterility Non-sterile
Certifications/Compliance FDA
Closure Included Yes
Disposable Reusable
Graduated No
Mouth Threaded
Height (Metric) 95 mm
Closure Liner Unlined
Diameter (Metric) 66 mm
Autoclavable Autoclavable
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.