missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ KIMAX™-51 Brand Reusable Class B Mohr (Measuring) Pipets
Rugged construction
Brand: DWK Life Sciences 37020-10
Additional Details : Weight : 0.02340kg
Description
Rugged construction
- Intended for chemical laboratory work—tip openings are smaller than usually desired for clinical laboratory operations
- Permanent brown, graduated scale fused into uniform bore tubing ending above taper
- Color coded by size for ease in sorting
- Tempered tips
- Calibrated “To Deliver”
Compliance
Designed from ASTM™ E 1293, Class B, Style 1 requirements.
Specifications
ASTM E438, USP Type I, Class B | |
No | |
0.1 mL | |
Orange | |
Borosilicate Glass | |
10 mL |
B | |
Yes | |
±0.06 mL | |
350 mm | |
Mohr Pipet |