missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ KIMAX™ Aspirator Bottles with Tubulation

Product Code. p-47957
Click to view available options
Capacity (Metric):
1000 mL
Stopper Number:
6
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11876081

Brand: DWK Life Sciences 146071000

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products

This item is not returnable. View return policy

Requires

Tubing

Bottom glass hose-connection outlet is fused to bottle

  • With tooled top
  • Narrow mouth for rubber stopper
  • With white enamel marking spot

Order Info

8.5 oz. (250mL) and 17 oz. (500mL) sizes accept 0.312 in. I.D. (8mm) tubing. 34 oz. (1L) and larger accept 0.375 in. I.D. (9.5mm) flexible tubing.

Compliance

Meet ASTM™ E 438 Type I, Class A requirements.

TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 1000 mL
Capacity (English) 0.25 gal.
Diameter (English) 4.33 in.
Diameter (English) Inner Neck 1.06 in.
Diameter (Metric) Inner Neck 27 mm
For Use With (Application) Designed to store and discharge liquids via a bottom hose outlet
Includes Bottom hose outlet, Marking Spot
Material Borosilicate Glass
Stopper Number 6
Mouth Narrow
Height (Metric) 200 mm
Product Type Reservoir Bottle
Height (English) 7.87 in.
Diameter (Metric) 110 mm
Diameter (English) Inner Tubing 0.312 in.
Diameter (Metric) Inner Tubing 7.92 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.