missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ KIMAX™ Babcock Bottles for Cream Testing

Product Code. p-38476
Click to view available options
Capacity (Metric):
10 mL
Tolerance:
±0.5%
Unit Size:
Pack of 12
This item is not returnable. View return policy

Product Code. 15928796

Brand: DWK Life Sciences 2015S50

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

With Sealed 3 marking

With Sealed 3 marking

  • Bottles graduated to 50% in 0.5% subdivisions Graduations are marked with permanent brown stain Overall height: 165mm Marked “Sealed 3” for states requiring this special designation

TRUSTED_SUSTAINABILITY

Specifications

Capacity 0.33 oz., 10 mL
Capacity (Metric) 10 mL
Capacity (English) 0.33 oz.
Material Glass
Tolerance ±0.5%
Height (Metric) 165 mm
Height (English) 6.5 in.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.