missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ KIMAX™ Colorware™ Low-Form Beakers, green
missing translation for 'orderingAttributeHoverText'
Capacity (Metric):
50 mL
100 mL
150 mL
250 mL
400 mL
600 mL
1000 mL
Beschreibung
- With pouring spout
- Matte-finish marking spot can be marked with ordinary pencil
- Colors make graduated scale easy to read
Compliance
Designed from ASTM™ E 960 Type I requirements
Spezifikation
Capacity (English) | 1.69 oz. |
Color | Cool Green |
Diameter (English) Outer | 1.61 in. |
Diameter (Metric) Outer | 4.1 cm |
Capacity (Metric) | 50 mL |
Material | Borosilicate Glass |
For Use With (Application) | For Easy Identification in The Lab, Reduce Cross Contamination |
Graduation Range | 10 to 40 mL |
Height (English) | 2.08 in. |
Height (Metric) | 5.3 cm |
Mehr anzeigen |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'