missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ KIMAX™ GL 45 Media/Storage Bottles
Click to view available options
Capacity (Metric):
500 mL
1000 mL
2000 mL
Graduations:
100 to 400mL
100 to 900mL
400 to 1800mL
Unit Size:
Pack of 10
Pack of 4
Description
Perfect for mixing, storing or transporting culture media, chemicals or solvents
- Autoclavable Type 1 borosilicate glass
- Permanent white-enamel graduations and marking spots
- Approx. 30mm I.D. GL 45 screw-thread opening
- Linerless blue polypropylene cap autoclavable to 140°C (284°F) and replaceable, drip-free, clear polypropylene pour ring included
Order Info
Cap and ring also sold separately; contact your Fisher Scientific™ Customer Service Representative.
Specifications
Specifications
| Capacity | 33.8 oz., 1000 mL |
| Capacity (Metric) | 1000 mL |
| Capacity (English) | 33.8 oz. |
| Color | White |
| Diameter (English) | 3.9 in. |
| Diameter (English) Inner Neck | 1.18 in. |
| Diameter (Metric) Inner Neck | 30 mm |
| Includes | Clear drip-free Polypropylene pouring ring |
| Material | Borosilicate Glass (Type I) |
| Closure Color | Blue |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction