missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ KIMAX™ 50mL Graduated Reusable Centrifuge Tubes with Spout

KIMAX™ tube with a short tapered bottom

Brand:  DWK Life Sciences 45186-50

Additional Details : Weight : 0.80000kg

Product Code. 11898462

  • 1015.00€ / Pack of 12
Estimated Shipment: 04-07-2024
to see stock.
Add to basket

Description

Description

  • KIMAX™ tube with a short tapered bottom
  • Graduated and calibrated to contain
  • Top finish is beaded for strength and tooled with a Pour Spout
  • Scale and marking spot are durable white ceramic enamel
  • Capacity 50mL
  • Max RCF 2000
  • Tube OD 29mm, Length 118mm
  • Graduation Intervals (mL) 0-10 in 0.5, 10-50 in 1
  • Tolerance (mL) 0 to 2 - ±0.2, Above 2 to 10 - ±0.3, Above 10 - ±0.5
  • Case of 12
  • Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
Specifications

Specifications

To contain
50 mL
Borosilicate Glass
0 to 2 - ±0.2, above 2 to 10 - 0.3, above 10 - 0.5
Conical
0 to 10 mL in 0.5 mL increments, 10 to 50 mL in 1 mL increments
2000 x g
ASTM E438
Reusable
Laboratory use
118 mm
29 mm
Centrifuge Tube
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions