missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ KIMAX™ Griffin Beakers
Click to view available options
Capacity (Metric):
10 mL
20 mL
30 mL
100 mL
150 mL
250 mL
1000 mL
Unit Size:
Pack of 12
Pack of 6
Description
With thick, beaded, slightly flared top
- With pouring spout
- Matte-finish enameled marking spot
- 20 to 4000mL sizes have white scales for approximate volume
- Accurate to ±5%
- Uniform, sturdy walls
Compliance
Designed from ASTM™ E 960 Type I requirements
Specifications
Specifications
| Accuracy | ±5% |
| Capacity (English) | 3.38 oz. |
| Capacity (Metric) | 100 mL |
| Material | Borosilicate Glass |
| For Use With (Application) | For Measuring and Mixing Liquids |
| Graduation Range | 20 to 80 mL |
| Includes | Spout |
| Increments | 10 mL |
| Label Type | Matte Finish Enamel Marking |
| Quantity | 12 Pk. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction