missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ KIMAX™ Specific Gravity Bottles, Pycnometer

Product Code. p-45532
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
Includes:
Mercury-filled Thermometer
Non-mercury-filled Thermometer
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11818512

Brand: DWK Life Sciences 15123R10

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products

This item is not returnable. View return policy

Includes

  • Side tube cap has small vent for air escape
  • Thermometer to record temperature during determinations has range of 14° to 38°C in 0.2° graduations, accurate to ±0.5°C

Flask with side tube and cap plus thermometer

  • Capacity within 10% nominal capacity etched on flask
  • Side tube cap has small vent for air escape
  • Thermometer to record temperature during determinations has range of 14° to 38°C in 0.2° graduations, accurate to ±0.5°C
  • standard taper 10/18 thermometer joint
  • standard taper 5/12 cap
  • Bodies numbered for easy identification
  • 50mL size is for specific gravity of pigments according to ASTM™ D 153

Compliance

ASTM D 153

TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 10 mL
Height (Metric) 168 mm
Height (English) 6.6 in.
Capacity (English) 0.33 oz.
Includes Mercury-filled Thermometer
Weight (English) 0.06 lb.
Weight (Metric) 31g
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.