missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ AmberScrew Thread Sample Vials with Unattached White Rubber Lined Caps

Product Code. p-4116976
Click to view available options
Closure Type:
Screw Cap
Screw Cap (Closed-top)
Volume (English):
0.37 dr.
1 dr.
Unit Size:
Pack of 200
This item is not returnable. View return policy

Product Code. 11893013

Brand: DWK Life Sciences 60912D12

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Unattached, closed top black phenolic closures

  • Manufactured from amber 51 expansion borosilicate glass

TRUSTED_SUSTAINABILITY

Specifications

Material (Liner) Rubber
Color Amber
Diameter (Metric) Outer 12 mm
Material Borosilicate Glass
Volume (Metric) 1.8 mL
Thread Style Screw
Volume (English) 0.37 dr.
Closure Material Phenolic
Closure Type Screw Cap
Height (Metric) 35 mm
Certifications/Compliance USP Type I
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.