missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Brand Rotary Evaporator: Bottom Vapor Tube Traps
Accessory for rotary evaporator trap
331.50€
Specifications
Certifications/Compliance | USP Type I and ASTM E438, Class A |
---|---|
Material | Borosilicate Glass |
Product Type | Bottom Vapor Tube Trap |
Product Code | Brand | Capacity (English) | Capacity (Metric) | Standard Taper Joint | For Use With (Application) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (English) | Capacity (Metric) | Standard Taper Joint | For Use With (Application) | Price | Quantity & Availability | ||
11872923
|
DWK Life Sciences
5702652524 |
8.45 oz. | 250 mL | Upper: 24/40, Lower: 24/40 | Used when foam is likely to be created and drawn into the condenser of rotary evaporator |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
|||
Description
- Square Joint Bead
Specifications
USP Type I and ASTM E438, Class A | |
Borosilicate Glass | |
Bottom Vapor Tube Trap |