missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ KIMAX™ Filtering Flasks with Side Arm
Heavy walled with graduated scale, side tubulation, tooled neck
Brand: DWK Life Sciences 27060-1000
Additional Details : Weight : 1.00000kg
Description
Heavy walled with graduated scale, side tubulation, tooled neck
- Sizes 25, 50, and 125mL suitable for microanalysis
- Sizes 25 and 500mL have side hose connections for 0.3125 in. I.D. (8mm) flexible tubing
- Sizes 1000mL and larger accept 0.375 in. I.D. (9.5mm) tubing
Compliance
Designed from ASTM™ E 1406, Type II requirements
Specifications
ASTM E1406, Type II, Class I | |
1000 mL | |
300 to 1000 mL | |
9.37 in. | |
Yes | |
Flat | |
8 |
5.3 in. | |
Borosilicate Glass | |
50 mL | |
23.8 cm | |
Class I | |
13.5 cm |