missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ KIMAX™ Flasks with Quick-Release Hose Connector
Click to view available options
Capacity (Metric):
250 mL
2000 mL
4 L
Unit Size:
Each
Pack of 2
Description
Allow safe attachment of 0.25 in. I.D. (6mm) tubing
- Tubing remains permanently attached to hose barb and opposite end attaches to flask tubulation with positive threaded seal
- Proper positioning of connector provides greater flask stability as tubing angled downward has less tendency to tilt flask
- Graduated with approximate volume scale in durable white ceramic enamel
- Tubing and stoppers sold separately
Specifications
Specifications
| Diameter (English) Outer | 6.6 in. |
| Capacity (Metric) | 2000 mL |
| Material | Borosilicate Glass |
| Graduation Range | 600 to 2000 mL |
| Graduations | 100 mL |
| Height (English) | 11.8 in. |
| Height (Metric) | 30 cm |
| Diameter (Metric) Outer | 16.8 cm |
| Closure Size | 9 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction