missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ HPLC Economy 3-Hole Ultra-Ware Cap Systems

Product Code. p-4908177
Click to view available options
Capacity (Metric):
1 L
5 L
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11823173

Brand: DWK Life Sciences 9539301002

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

With plastic coating that blocks virtually all UV light up to 385 nm, preventing photodegradation of light sensitive mobile phases

  • Made of type I, Class A borosilicate glass with a plastic safety coating
  • Cap body is made of PTFE
  • Supplied with TFE/propylene o-ring and polypropylene screw collar
  • Connecting threads on top of cap use standard 1/4-28 flangeless fittings
  • Two ports have 1/8 in. through holes, third port has 1/16 in. through hole

TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 1 L
Description Economy Three Hole Cap System with 1 Liter Reservoir
Includes TFE/Propylene o-ring and Polypropylene screw collar, 1L reservoir
Material PTFE
No. per Case 1 Cs.
For Use With (Equipment) Bottle
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.