missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ KIMAX™ Tooled Top Narrow Mouth Reservoir Bottle with Bottom Hose Outlet
Click to view available options
Capacity (Metric):
10,000 mL
1000 mL
20 L
2000 mL
250 mL
500 mL
5000 mL
Stopper Number:
2
4
6
10
12
Unit Size:
Each
Pack of 4
Pack of 6
Description
- KimCote™ plastic coating for added safety in the event of breakage
- With white enamel marking spot
- Rubber stopper used to cap narrow mouth tooled top
- Glass conforms to ASTM™ E 438, Type I, Class A specifications
- Sizes 250mL and 500mL accept 5/16 in. I.D. flexible tubing
- Sizes 1000mL and larger accept 3/8 in. I.D. tubing
Specifications
Specifications
| Capacity (Metric) | 2000 mL |
| Capacity (English) | 67.62 oz. |
| Diameter (English) | 5.35 in. |
| Diameter (English) Inner Neck | 1.06 in. |
| Diameter (Metric) Inner Neck | 27 mm |
| For Use With (Application) | Designed to store and discharge liquids via a bottom hose outlet |
| Includes | Bottom hose outlet |
| Material | Borosilicate Glass |
| Stopper Number | 6 |
| Mouth | Narrow |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction