missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Headspace Vials

Glass, Clear KG-33

Brand:  DWK Life Sciences 90S332346B

Additional Details : Weight : 0.80000kg

 View more versions of this product

Product Code. 11853023

  • 590.00€ / Pack of 1000
Estimated Shipment: 21-10-2024
to see stock.
Add to basket

Description

Description

  • Finish: 20mm A/S

Specifications

Specifications

Modified Top
23 mm
10.0 mL
Beveled
Round
46 mm
OEM
Clear
Silica Glass
1.81 in.
1000
Crimp Cap
1000 Cs.
20 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions