missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Headspace Vials

Glass, Clear KG-33

Brand:  DWK Life Sciences 90S332375

Additional Details : Weight : 0.80000kg

 View more versions of this product

Product Code. 11863023

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products »


Description

Description

  • Finish: 20mm A/S

Specifications

Specifications

Flat Top
23 mm
20.0 mL
Beveled
Round
75 mm
OEM
Clear
Silica Glass
2.95 in.
1000
Flat Top Crimp
1000 Cs.
20 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions