missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ KIMAX™ Heavy-Duty Beakers

Product Code. 11756333
Click to view available options
Capacity (Metric):
250 mL
400 mL
1000 mL
2000 mL
Unit Size:
Pack of 12
Pack of 4
Pack of 6
This item is not returnable. View return policy
Not recommended for use on hotplates with thermal gradients or without agitation.

Product Code. 11756333

Brand: DWK Life Sciences 14005250

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products

This item is not returnable. View return policy
Not recommended for use on hotplates with thermal gradients or without agitation.

Heavy construction prolongs life

  • With pouring spout
  • With marking spot
  • Have white graduations for approximating volume
  • Accurate to ±5%
  • Thick, uniform walls with extra wall thickness in tooled top rim

Compliance

Designed from ASTM™ E 960 Type II requirements.

TRUSTED_SUSTAINABILITY

Specifications

Accuracy ±5%
Capacity (English) 8.45 oz.
Diameter (English) Outer 2.63 in.
Diameter (Metric) Outer 6.7 cm
Capacity (Metric) 250 mL
Material Borosilicate Glass
For Use With (Application) Offer Superior Mechanical Strength and Durability, Provides Improved Safety When Used Under Extreme Conditions Such as Mechanized Washing and Rough Handling
Graduation Range 25 to 200 mL
Height (English) 3.62 in.
Height (Metric) 9.2 cm
Includes Spout
Increments 25 mL
Label Type Matte Finish Marking
Quantity 12 Pk.
Type Beaker
Disposable Reusable
Graduated Yes
Certifications/Compliance ASTM E960, ASTM E438, USP Type I
Scale Dual White Scale
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.