missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ Media/Storage KG-35 Borosilicate Glass, Polypropylene Cap

Product Code. p-311219
Click to view available options
Capacity (Metric):
250 mL
Closure Size:
33-430 mm
Unit Size:
Pack of 48
This item is not returnable. View return policy

Product Code. 16574054

Brand: DWK Life Sciences 61110P250

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Screw thread with attached closures

  • Graduated
  • Large white marking spot

TRUSTED_SUSTAINABILITY

Specifications

Capacity 8.45 oz., 250 mL
Capacity (Metric) 250 mL
Capacity (English) 8.45 oz.
Diameter (English) 2.75 in.
Material Borosilicate Glass
Closure Color Black
Height (Metric) 150 mm
Height (English) 5.9 in.
Closure Liner PTFE/Silicone
Closure Material Polypropylene
Closure Size 33-430 mm
Diameter (Metric) 70 mm
Closure Type Screw Cap
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.