Learn More
HUBER KISS 106A Clear View Bath Circulator
Heating bath circulators with baths made from polycarbonate are suitable for many applications such as: sample temperature control, analysis, materials testing, etc. The units are fitted with overtemperature and low level protection and suitable for use with flammable fluids.
Brand: HUBER 2049.0003.98
Additional Details : Weight : 5.00000kg
Description
- Has high temperature stability
- Fitted with overtemperature and low level protection suitable for Safety Class III/FL (DIN 12876) for use with flammable fluids
- Pressure/suction pump ensures optimal circulation and temperature homogenity in bath
- Allows temperature control of externally attached applications using pump adapter
- KISS temperature controller
- Simple operation with menu navigation
- Simultaneous display of setpoint, Tmin, Tmax and actual temperature
- Status displays for pump, cooling and heating
- USB and RS232 interfaces
- Autostart function for power failure
- 3 colour versions available: grey (standard), blue, red
- Made from polycarbonate
- Suitable for routine tasks in research and industry
Specifications
KISS | |
III/FL (DIN 12876) | |
25°C to 100°C | |
1.5 - 2.1 kW | |
14 L/min; 0.25 bar | |
±0.05°C | |
11 lb. | |
208/240 V | |
50/60 Hz |
6 L | |
M16x1 AG Male | |
Bath Thermostat | |
Polycarbonate | |
KISS 106 A | |
307 mm | |
5 kg | |
10 A |