missing translation for 'onlineSavingsMsg'
Learn More
Learn More
HUBER KISS 112A Clear View Bath Circulator
Click to view available options
Voltage:
208/240 V
Unit Size:
Each
Description
- Has high temperature stability
- Fitted with overtemperature and low level protection suitable for Safety Class III/FL (DIN 12876) for use with flammable fluids
- Pressure/suction pump ensures optimal circulation and temperature homogenity in bath
- Allows temperature control of externally attached applications using pump adapter
- KISS temperature controller
- Simple operation with menu navigation
- Simultaneous display of setpoint, Tmin, Tmax and actual temperature
- Status displays for pump, cooling and heating
- USB and RS232 interfaces
- Autostart function for power failure
- 3 colour versions available: grey (standard), blue, red
- Made from polycarbonate
- Suitable for routine tasks in research and industry
Specifications
Specifications
| Controller Type | KISS |
| Capacity (Metric) | 12 L |
| Pump Type | M16x1 AG Male |
| Temperature Range | 25°C to 100°C |
| Type | KISS 112 A Bath Thermostat with Polycarbonate Bath |
| Heating Capacity | 1.5 - 2.1 kW |
| Material | Polycarbonate |
| Max. Pressure | 14 L/min; 0.25 bar |
| Model | KISS 112 A |
| Depth (Metric) | 360 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction