missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Euro Protection™ Melange Knit Wool Cut-resistant Grey Gloves
Click to view available options
Size:
7
8
9
10
Unit Size:
12 pairs
Description
- Knitted cuff
- Woven wool
- Protection from cuts
Specifications
Specifications
| Coated Area | Palm |
| Description | Knit Grey Melange |
| Coating Material | Polyurethane |
| Color | Gray |
| Material | Knit |
| Product Type | Cut-resistant Gloves |
| Size | 7 |
| Packaging Type | Individual Bags |
| Palm Type | Coated |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction