Learn More
Medicom™ KOLMI Type IIR Op R™ Medical Mask
KOLMI Type IIR Op R™ Medical Mask provides optimal comfort with Smile and Origami technologies and protects the environment from droplets emitted by the wearer.
Brand: Medicom™ M86100-BK
Additional Details : Weight : 0.01500kg
Alert:
Product must be used on intact skin only. The reuse or extended use may lead to infection or cross-contamination.
Description
- Protects the healthcare professional from splashes of biological fluid
- Bacterial Efficiency Filtration (BFE) ≥99%
- Feature exclusive Origami folding and Smile welding for better comfort and an ideal fit to the wearer's face
Specifications
Medical/Procedural Face Mask | |
Earloops | |
One Size | |
Pouch | |
Yes |
Black | |
Polypropylene | |
Non-sterile | |
Single-use |