missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Automatic Pressure Controllers for Precise™ Glove Boxes

Product Code. 11731479 Shop All Labconco Corporation Products
Click to view available options
Voltage:
230 V
Unit Size:
Each
This item is not returnable. View return policy
Récupel-bijdrage uitgesloten
Regulatory: This product is under eco-contribution tax.

Product Code. 11731479

Brand: Labconco™ 5238601

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy
Récupel-bijdrage uitgesloten
Regulatory: This product is under eco-contribution tax.

Accessories for use with Precise Glove Boxes

  • Used for automatic control of  main chamber pressure, main chamber purging filling cycles
  • Ttransfer chamber evacuation 
  • Ffilling cycles for Labconco glove boxes

Specifications

For Use With (Equipment) Precise™ Controlled Atmosphere Glove Box
Weight (English) 35.5 lb.
Weight (Metric) 16.1 Kg
Product Type Pressure Controllers
Voltage 230 V
For Use With (Application) Control of main chamber pressure, main chamber purging and filling cycles and transfer chamber purging and filling
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.