missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ Automatic Pressure Controllers for Precise™ Glove Boxes
Shop All Labconco Corporation Products
Click to view available options
Voltage:
230 V
Unit Size:
Each
Description
- Used for automatic control of main chamber pressure, main chamber purging filling cycles
- Ttransfer chamber evacuation
- Ffilling cycles for Labconco glove boxes
Specifications
Specifications
| For Use With (Equipment) | Precise™ Controlled Atmosphere Glove Box |
| Weight (English) | 35.5 lb. |
| Weight (Metric) | 16.1 Kg |
| Product Type | Pressure Controllers |
| Voltage | 230 V |
| For Use With (Application) | Control of main chamber pressure, main chamber purging and filling cycles and transfer chamber purging and filling |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction