missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ Diaphragm Pumps For Precise™ Basic™ and Controlled Atmosphere Glove Boxes
Shop All Labconco Corporation Products
Click to view available options
Electrical Requirements:
230 V, 50 Hz
Unit Size:
Each
Description
- Consists of single cylinder, oil-less diaphragm pumps with permanently lubricated bearings
- Mounted on rubber feet
- Provides 206mBar ultimate vacuum
- 1/8 hp motor, Die cast aluminum
- 1/4 in. diameter inlet and outlet connections
Specifications
Specifications
| For Use With (Equipment) | Protector Combination Glove Box |
| Weight (English) | 11 lb. |
| Weight (Metric) | 5 Kg |
| Voltage | 230 V |
| Electrical Requirements | 230 V, 50 Hz |
| Material | Die-cast Aluminum |
| For Use With (Application) | Drying Train Circulation |
| Frequency | 50 Hz |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction