missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ DNA Rotor for CentriVap™ System
Acid-Resistant Thermoplastic Rotors hold tubes at an angle to maximize surface area.
1765.00€
Specifications
Material | Thermoplastic |
---|---|
Type | DNA Rotor |
For Use With (Equipment) | CentriVap™ system |
Shipping Weight (English) | 3 lb. |
Shipping Weight (Metric) | 1.4 kg |
Product Code | Brand | Holds | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Holds | Price | Quantity & Availability | |||||
15193095
|
Labconco™
7824700 |
66 Autosampler Vials |
1765.00€
Each |
Estimated Shipment: 21-06-2024
Log in to see stock. |
|||||
15103105
|
Labconco™
7824702 |
56 Autosampler Vials |
1765.00€
Each |
Estimated Shipment: 29-07-2024
Log in to see stock. |
|||||
Description
Acid-Resistant Thermoplastic Rotors hold tubes at an angle to maximize surface area.
Acid-Resistant Thermoplastic Rotors hold tubes at an angle to maximize surface area. They are easily interchangeable. Sample containers are not included. For use with Labconco CentriVap Vacuum Concentrators.Specifications
Thermoplastic | |
CentriVap™ system | |
1.4 kg | |
1.4 kg |
DNA Rotor | |
3 lb. | |
3 lb. |