missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ Thimble Exhaust Connectors for Precise™ Glove Boxes
Shop All Labconco Corporation Products
Click to view available options
Diameter (English):
5 in.
6 in.
Unit Size:
Each
Description
Epoxy-coated steel for connecting the glove box to ductwork attached to building exhaust, remote blower or FilterMate Portable Exhauster. 6 in. diameter.
Specifications
Specifications
| For Use With (Equipment) | Precise HEPA-filtered Glove Box |
| Weight (English) | 5 lb. |
| Weight (Metric) | 2.3 Kg |
| Diameter (English) | 6 in. |
| Material | Epoxy-coated Steel |
| For Use With (Application) | Connecting the glove box to building exhaust or remote blower for outside ducting |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction