missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ Labopette™ Variable Volume Single Channel Manual Pipette
Click to view available options
Volume (Metric):
10 to 100 μL
100 to 1000 μL
20 to 200 μL
500 to 5000 μL
Unit Size:
Each
Description
- Variable volume setting
- With tip ejector and recalibration possibility
- Autoclavable
Specifications
Specifications
| Accuracy | 0.8% |
| Certifications/Compliance | CE, IVD 98/79 EC |
| Compatible Tips | 1 to 200 μL |
| Autoclavable | Autoclavable |
| Color | Yellow |
| Number of Channels | 1 |
| Product Line | Labopette |
| Type | Labopettor |
| Volume (Metric) | 20 to 200 μL |
| Includes | Calibration tool and pipette holder, individual serial number and calibration certificate |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction