missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Laminated Polyester Beware of Hot Surface Warning Signs

Product Code. 11331730
Change view
Click to view available options
Color:
Black on Yellow
Unit Size:
Each
Product Code. Color unitSize
11331730 Black on Yellow Each
1 options
This item is not returnable. View return policy

Product Code. 11331730

Brand: Brady™ 223388

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Certifications/Compliance EU Directive 2002/95/EC
Alternate Part Number PIC 315-TRI 315-B7541
Finish Gloss
Material Polyester
Quantity 1 Ea.
Adhesive Type Permanent Acrylic
Description Laminated Polyester
Diameter (Metric) 315 mm
For Use With (Application) Warning signs Beware of hot surface
Height (Metric) 315 mm
Thickness 0.024 mm
Width (Metric) 315 mm
Temperature Range (Metric) -40°C to 110°C
Shape Triangular
Displayed Text CAUTION Hot Surface Pictogram
Product Type Warning Sign
Color Black on Yellow
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.