missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Laminated Polyester: ISO Safety Sign - Fire emergency telephone

Sign compliant to ISO 7010.

3.65€ - 12.91€

Specifications

Certifications/Compliance ISO 7010
Finish Gloss
Material Polyester
Quantity 1 Ea.
Adhesive Type Permanent Acrylic
View More Specs

Products 6
Product Code Brand Width (Metric) Height (Metric) Price Quantity & Availability  
Product Code Brand Width (Metric) Height (Metric) Price Quantity & Availability  
15654417
View Documents Promotion Details
Brady™
817832
100 mm 100 mm
4.40€
Each
View alternative products
Save Up to 
»
Estimated Shipment: 25-04-2024
to see stock.
Add to basket
 
15664417
View Documents Promotion Details
Brady™
817833
148 mm 148 mm
3.65€
Each
View alternative products
Save Up to 
»
Estimated Shipment: 25-04-2024
to see stock.
Add to basket
 
15674417
View Documents Promotion Details
Brady™
817834
200 mm 200 mm
4.80€
Each
View alternative products
Save Up to 
»
Estimated Shipment: 25-04-2024
to see stock.
Add to basket
 
15684417
View Documents Promotion Details
Brady™
817835
250 mm 250 mm This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
N/A View alternative products
Save Up to 
»
15694417
View Documents Promotion Details
Brady™
817837
315 mm 315 mm This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
N/A View alternative products
Save Up to 
»
15604427
View Documents Promotion Details
Brady™
817838
400 mm 400 mm This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
N/A View alternative products
Save Up to 
»
Description

Description

  • Laminated polyester
  • For indoor and outdoor use
Specifications

Specifications

ISO 7010
Polyester
Permanent Acrylic
0.099 mm
Square
White on Red
Gloss
1 Ea.
Indoor and Outdoor
-40°C to 110°C
Global
Videos
SDS
Documents

Documents

Product Certifications