missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Laminated Polyester: ISO Safety Sign - Warning: counter rotating rollers
Sign compliant to ISO 7010.
3.90€ - 9.20€
Specifications
Finish | Gloss |
---|---|
Material | Polyester |
Adhesive Type | Permanent Acrylic |
For Use With (Application) | Indoor and Outdoor |
Thickness | 0.099 mm |
Product Code | Brand | Width (Metric) | Height (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Width (Metric) | Height (Metric) | Price | Quantity & Availability | ||||
15614767
|
Brady™
830017 |
50 mm | 43 mm |
5.90€
Pack of 7 |
Estimated Shipment: 21-05-2024
Log in to see stock. |
||||
15624767
|
Brady™
830019 |
100 mm | 87 mm |
9.20€
Pack of 3 |
Estimated Shipment: 21-05-2024
Log in to see stock. |
||||
15634767
|
Brady™
830020 |
200 mm | 173 mm |
3.90€
Each |
Estimated Shipment: 27-05-2024
Log in to see stock. |
||||
15644767
|
Brady™
830021 |
315 mm | 273 mm |
6.55€
Each |
Estimated Shipment: 27-05-2024
Log in to see stock. |
||||
Description
- Laminated polyester
- For indoor and outdoor use
Specifications
Gloss | |
Permanent Acrylic | |
0.099 mm | |
Triangular | |
Black on Yellow |
Polyester | |
Indoor and Outdoor | |
-40°C to 110°C | |
Global |