missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Laminated Polyester Mandatory Signs

Product Code. 10161974
Click to view available options
Diameter (Metric):
100 mm
200 mm
310 mm
Displayed Text:
Use Breathing Protection
Use Face Shield
Use Full Protective
Use Overshoes
Use Protective Clothing
Use Protective Hood
Use eye protection
Use head protection safety
Wear Protective Footwear
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10161974

Brand: Brady™ 250134

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Mandatory signs to assist with personal safety

Sign, mandatory - Hair Cap Required
  • Complies to NF X 08-003-1 and 08-003-3 N X and EU Directive 92/58/EEC
  • Resistant to chemicals; water; UV light; scratch/abrasion and temperatures up to 120°C
  • Diameter 100mm
  • Blue or white

Specifications

Alternate Part Number PIC 267-DIA 200-B7541 (BRANDED)
Material Polyester
Quantity 1 Ea.
Adhesive Type Permanent Acrylic
Description Laminated Polyester
Diameter (Metric) 200 mm
Max. Temperature (Metric) 110°C
Thickness 0.024 mm
Shape Round
Displayed Text Use Breathing Protection
Product Type Mandatory Sign
Color White on Blue
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.