missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Large-Capacity Reach-In CO2 Incubator, 821 L, Polished Stainless Steel

Product Code. p-9053119
Click to view available options
Voltage:
200/230 V
Unit Size:
Each
This item is not returnable. View return policy
Récupel-bijdrage uitgesloten
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.
Regulatory: This product is under eco-contribution tax.

Product Code. 10042483

Brand: Thermo Scientific™ 3951

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy
Récupel-bijdrage uitgesloten
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.
Regulatory: This product is under eco-contribution tax.

CO2 Sensor: TC Sensor; Temperature Range: Ambient +5°C to 50°C

Culture large volumes of patient samples for bacterial growth, perform short-term growth studies and work with large volume products. The Thermo ScientificTM Large-Capacity Reach-In CO2 Incubator offers a broad range of built-in features that provide optimal flexibility. This unit provides elevated RH to prevent product desiccation in medium-term cultures and maintains temperature uniformity, even when equipment (cell rollers, rockers, shakers, spinners, stirrers) is installed in the chamber.

Performance

  • Directed horizontal laminar airflow system promotes ideal growth environment
  • Three RH system settings: off, medium, high
  • Three water fill options: automatic, semi-automatic, ergonomic manual
  • Thermo Scientific™ Enviro-Scan™ microprocessor control
  • Selectable temperature, overtemperature, CO2, humidity
  • Audible/visual alarm and alarm silence
  • Remote alarm contacts
  • Data outputs to help meet internal and regulatory documentation requirements

Construction

  • Heated triple-pane glass door minimizes condensation and permits a clear view
  • Two thru-wall access ports (one on right and left sidewalls) for probes, sensors, power cords
  • Interior and exterior accessory receptacles
  • Stainless-steel interior
  • Heavy-duty, solid stainless-steel shelves resist corrosion; adjust on 2″ (5.1cm) centers
  • Swivel, locking casters ensure easy mobility for installation and cleaning
  • Leveling feet provide stability for added safety in the lab

Compatible with:

  • Built-in gas guards (1900000, 190642, 1900086, 190640)
  • Factory-installed data outputs (190544, 190523, 1900085, 190512, 190543, 1900152)
  • Two-stage gas regulators (965010, 961027)
  • Shelves (227642, 224139, 502045, 227641, 224155)

Recommended for:

  • Culturing large volumes of patient samples for bacterial growth
  • Performing short-term growth studies
  • Working with large volume products
TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 29 cu. ft.
Certifications/Compliance CE, UL, cUL
Data Outputs Optional 4-20mA
Description Single 821L incubator
Capacity (Metric) 821 L
Chamber Material Polished Stainless Steel
CO2 Concentration Range 0 to 20%
CO2 Sensor Technology TC Sensor
Lighting LED
Material Stainless Steel
Oxygen Control None
Relative Humidity <80%, High <90%
Temperature Range (Metric) Ambient +5° to 50°C
Type CO2 Incubator
Humidity Source 15L integrated humidity reservoir
Dimensions (D x W x H) Interior 27 x 31 x 60 in. (68.5 x 78.7 x 152.4 cm)
Dimensions (L x W x H) 33 x 38 x 80 in. (83.8 x 96.5 x 203.2 cm)
Weight (English) 500 lb.
Electrical Requirements 200/230 V, 50/60 Hz
Voltage 200/230 V
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.