missing translation for 'onlineSavingsMsg'
Learn More

Gilac™ Large Laundry Basket, 130 L

Product Code. 17988841
Click to view available options
Color:
Almond Green
Sand
White
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17988841

Brand: Gilac™ G611275

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Large 130 L Laundry Basket is highly resistant and outstandingly durable.

  • Highly resistant and outstanding durability.
  • Designed for professional use.
  • Suitable for heavy loads and intensive use.

Specifications

Width (English) 22.6 in.
Size Large
Product Type Laundry Basket
Width (Metric) 575 mm
Color Almond Green
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.