missing translation for 'onlineSavingsMsg'
Learn More

GA International Laser and Inkjet Matte Paper Labels

Product Code. 17844826
Encompass_Preferred
Click to view available options
Dimensions (LxW):
100 x 30 mm
100.1 x 30 mm
105 x 37 mm
105 x 42.3 mm
105 x 74 mm
139 x 99.1 mm
199.6 x 143.5 mm
199.6 x 289 mm
200 x 60 mm
210 x 99 mm
31 x 22 mm
31.5 x 13 mm
45.7 x 25.4 mm
46 x 11.1 mm
47.5 x 21.2 mm
63.5 x 33.8 mm
63.5 x 38.1 mm
63.5 x 46.5 mm
63.5 x 72 mm
64 x 7 mm
70 x 36 mm
76.2 x 46.4 mm
99.1 x 34 mm
99.1 x 38.1 mm
99.1 x 57 mm
99.1 x 67.7 mm
99.1 x 93.1 mm
Unit Size:
Pack of 100
Pack of 1000
Pack of 1200
Pack of 12000
Pack of 12600
Pack of 1400
Pack of 1600
Pack of 1800
Pack of 200
Pack of 2100
Pack of 2400
Pack of 300
Pack of 400
Pack of 4000
Pack of 4800
Pack of 600
Pack of 7200
Pack of 8400
This item is not returnable. View return policy

Product Code. 17844826

Brand: GA International A4LIP100WH

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

These A4 labels are compatible with both desktop laser and inkjet printers and are ideal for general use applications in labs, offices, and warehouses.

  • Compatible with both laser and inkjet printers, for convenient printing
  • High print quality with vivid colors
  • Premium materials allow for uniform ink absorption and brightness

Specifications

Adhesive Type Permanent
Coating None
Color White
Finish Matte
Format Sheet
Material Thermoplastic Film
Printable Sides Single-side Printable
Print Technology Laser
Product Type Label
Sterility Non-sterile
Labels per Sheet 48/Sheet
No. per Pack 100/Pk.
Quantity 4800/Pk.
Shape Rectangle
Temperature Range (English) -20.2°F to +248°F
Temperature Range (Metric) -29°C to +120°C
Dimensions (LxW) 47.5 x 21.2 mm
Length (English) 0.83 in.
Length (Metric) 21.2 mm
Width (English) 1.87 in.
Width (Metric) 47.5 mm
Show More Show Less
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.