missing translation for 'onlineSavingsMsg'
Learn More
Learn More
GA International Laser and Inkjet Matte Paper Labels
Click to view available options
Dimensions (LxW):
100 x 30 mm
100.1 x 30 mm
105 x 37 mm
105 x 42.3 mm
105 x 74 mm
139 x 99.1 mm
199.6 x 143.5 mm
199.6 x 289 mm
200 x 60 mm
210 x 99 mm
31 x 22 mm
31.5 x 13 mm
45.7 x 25.4 mm
46 x 11.1 mm
47.5 x 21.2 mm
63.5 x 33.8 mm
63.5 x 38.1 mm
63.5 x 46.5 mm
63.5 x 72 mm
64 x 7 mm
70 x 36 mm
76.2 x 46.4 mm
99.1 x 34 mm
99.1 x 38.1 mm
99.1 x 57 mm
99.1 x 67.7 mm
99.1 x 93.1 mm
Unit Size:
Pack of 100
Pack of 1000
Pack of 1200
Pack of 12000
Pack of 12600
Pack of 1400
Pack of 1600
Pack of 1800
Pack of 200
Pack of 2100
Pack of 2400
Pack of 300
Pack of 400
Pack of 4000
Pack of 4800
Pack of 600
Pack of 7200
Pack of 8400
Description
- Compatible with both laser and inkjet printers, for convenient printing
- High print quality with vivid colors
- Premium materials allow for uniform ink absorption and brightness
Specifications
Specifications
| Adhesive Type | Permanent |
| Coating | None |
| Color | White |
| Finish | Matte |
| Format | Sheet |
| Material | Thermoplastic Film |
| Printable Sides | Single-side Printable |
| Print Technology | Laser |
| Product Type | Label |
| Sterility | Non-sterile |
| Show More |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction